Beli Baut housing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOCTITE Threadlocker Lem Baut 243
    Rating:
    100% of 100
    (4)
    Mulai

    Rp82.900

  2. HAFAS Hexagonal Bolt Only SS304 (Baut Hexagonal)
    Mulai

    Rp159.900

    HAFAS Hexagonal Bolt Only SS304 (Baut Hexagonal)
    Deskripsi:
    Baut Heksagonal dari Yoshinobu ini memiliki ukuran Inch dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Product Code: HXB50MCPL
  3. SKF Pillow Block Housing
    Mulai

    Rp419.900

    SKF Pillow Block Housing
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  4. INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)
    Mulai

    Rp10.999.900

    INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)
    atribut:
    • NPT: (Air inlet diameter) 1/4 inch
    • Overall Length L (mm): 155
    • Maximum Torque (Nm): 450
    • Insertion angle (sq.): 12.7 (1/2 inch)
    • Air Consumption (L/minute): 113
    • Applicable Hose Inner Diameter (phi mm): 10
    • Mass (kg): 1.14
    • No Load Speed (rpm): 15000
    • Practical Torque Range (N m): 34-340
  5. TEKIRO Air Ratchet Wrench
    Mulai

    Rp839.900

    TEKIRO Air Ratchet Wrench
    Deskripsi:
    Air Ratchet Wrench Tekiro- High Torque- Right and Left Switch- Side Exhaust- Durable aluminium Housing
    atribut:
    • Dimension 1 (mm): 263
    • Dimension 2 (mm): 25
    • Dimension 4 (mm): 19
  6. Makita Mesin Bor Pembuka Baut
    Mulai

    Rp5.499.900

    Makita Mesin Bor Pembuka Baut
    atribut:
    • Impacts Per Minute: 2.000 ipm
  7. NTN Square Flanged Units Cast Housing Set Screw Type
    Mulai

    Rp259.900

    NTN Square Flanged Units Cast Housing Set Screw Type
    atribut:
    • Shape: Square flange unit
  8. Dongcheng Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    BARU
    Mulai

    Rp559.900

    Dongcheng Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Mainly used for automobile assembly and maintenance, the installation of bridge plant, mechanical and electrical industry assembly.
  9. SKF Square Flanged Ball Bearing Tipe FY TF
    Mulai

    Rp259.900

    SKF Square Flanged Ball Bearing Tipe FY TF
    Deskripsi:
    These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
    atribut:
    • Bearing Material: Bearing steel
    • Bore Type: Cylindrical
    • Coating: Without
    • Fastening Bolt Hole Type: Plain
    • Flanged Housing Type: Square
    • Grease Fitting: With
    • Housing Type: Flanged
    • Lubricant: Grease
    • Material, Housing: Cast iron
    • Number of Bolt Holes for Fasteners: 4
    • Relubrication Hole: With
    • Retaining Feature, Inner Ring: Set screws
    • Rubber Seating Ring: Without
    • Sealing Type: Contact, standard
    • Sealing, Bearing: Seal and flinger on both sides
  10. Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    60%
    Mulai

    Rp559.900

    Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  11. monotaro Toolbox (Kotak Perkakas)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp199.900

    monotaro Toolbox (Kotak Perkakas)
    Deskripsi:
    In the housing of the tool
    atribut:
    • External Dimensions (mm): 167 x 361 x 115
    • Inner Dimension (mm): 150 x 357 x up to 114 / lowest part 89
    • Material: steel
  12. LOCTITE Retaining Compound (Lem Bearing)
    Mulai

    Rp359.900

    LOCTITE Retaining Compound (Lem Bearing)
    atribut:
    • Agency Approvals/Specifications: CFIA Listed, ASTM D-5363, MIL-R-46082B for existing designs
    • Applications: Close Fitting / Press Fit For Metal Parts
    • Cure type: Anaerobic Cure
    • Curing Time (Functional): 10 minute - 24 Hours
    • Fixture Time (minute): 10
    • Full Cure Temperature (°F): 77
    • Full Curing Temperature (°C): 25
    • Max. Diametrical Clearance (inch): 0.006
    • Shear Strength (N/mm²): 15.8
    • Shear Strength, Steel (psi): 2300
    • Size (ml): 50
    • Specific Gravity (g/l): 1.1 @25°C
    • Specifications Met: Military Specification Canadian Food Inspection Agency (CFIA)
    • Temperature Range (°C): -54 to 149
    • Temperature Range (°F): -65 to 300
    • Type of Product: Retaining compound
    • Viscosity Temperature (°C): 25
    • Viscosity Temperature (°F): 77
  13. KRISBOW Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp68.900

    KRISBOW Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.
    atribut:
    • Type: Adjustable Wrench
    • Material: Chrome Vanadium Steel
  14. SKF Pillow Block Ball Bearing
    Mulai

    Rp209.900

    SKF Pillow Block Ball Bearing
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  15. Aero 3Phase Electric Motor Flange Mounted(B5) 1000rpm(6Pole) (Dinamo Motor)
    Mulai

    Rp1.199.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1.000 RPM
  16. TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp51.900

    TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)
    Deskripsi:
    Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
Daftar Harga Baut housing Terbaru March 2026
LOCTITE Threadlocker Lem Baut 243Rp82.900
HAFAS Hexagonal Bolt Only SS304 (Baut Hexagonal)Rp159.900
SKF Pillow Block HousingRp419.900
INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)Rp10.999.900
TEKIRO Air Ratchet WrenchRp839.900
Makita Shear Wrench (Mesin Pembuka Baut)Rp36.999.900
BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton)Rp1.999.900
Makita Mesin Bor Pembuka BautRp5.499.900
NTN Square Flanged Units Cast Housing Set Screw TypeRp259.900
Dongcheng Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp559.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)